Shoulder bag for tools
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
Features
- It has two removable panels with plastic inserts to hold and secure tools by pressing flexible rubber strips: one double-sided and one one-sided, which is secured inside with hook-and-loop tape.
- It has two side balls with the capacity to hold the two plastic boxes supplied for storing small parts (drill bits, wall plugs, hardware etc.).
- Carrying options: handbag-style handle and shoulder strap.
- Heavy-duty plastic and aluminium alloy belt retaining hooks.
- Rear transparent pocket for ID card.
- Waterproof plastic fabric in the base of the bag.
Advantages
- Removable tool panels, tidy storage system.
- Bag with large storage capacity.
- Various carrying options: handle and hanging strap.
- Waterproof base to prevent accidental water penetration.
Benefits
- Manoeuvrable.
- Tools and materials ordered and accessible.
- Comfortable, lightweight bag with storage capacity.
- Ideal for personnel conducting site maintenance and servicing.
- Water-resistant fabric in the base protects the bag and inner material
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!